Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 15 M

  • Mfr # RB4143

  • Zoro # G2046499


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046499
UPC #
690774407916
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
15

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.50
Predominant Footwear Color
Black
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insulated
No
Midsole Material
EVA
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Metatarsal System
Internal Met Guard
Last Number or Name
Sublite Cushion Work
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Standards
ASTM F2413
Insulation Type
None
Removable Insole
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Item
Athletic High-Top Shoe
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Sole Pattern
Textured and Siped
Liner Material
Mesh, Nylon
Footwear Shank Type
None
Static Dissipative
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
RB4143
Waterproof Type
None
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
RB4143
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Upper Color
Black
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.