Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 7 W

  • Mfr # RB4143

  • Zoro # G2046453


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046453
UPC #
690774407930
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Metatarsal System
Internal Met Guard
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Mesh
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Insulation Type
None
Upper Material Description
Leather/Mesh
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Standards
ASTM F2413
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
For Outdoor Traction
No
Style Number
RB4143
Predominant Footwear Color
Black
Last Number or Name
Sublite Cushion Work
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Conductive
No
Ninety Degree Heel
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Series
RB4143
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic High-Top Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.