Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 8 1/2

  • Mfr # RB4143

  • Zoro # G2046462


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046462
UPC #
690774407961
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Conductive
No
Standards
ASTM F2413
Last Number or Name
Sublite Cushion Work
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Style Number
RB4143
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Metatarsal System
Internal Met Guard
Insulated
No
Non-Marking Sole
Yes
Ninety Degree Heel
No
Item
Athletic High-Top Shoe
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Insole System
Removable
Waterproof Type
None
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metal Chip Resisting Sole
No
Insulation Type
None
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Series
RB4143
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.5
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products