Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 9 1/2

  • Mfr # RB4143

  • Zoro # G2046392


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046392
UPC #
690774407831
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Upper Boot Material
Leather/Mesh
Metatarsal System
Internal Met Guard
Insulation Type
None
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Style Number
RB4143
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Static Dissipative
No
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Insole System
Removable
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Insulated
No
Removable Insole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Shank Type
None
Wide Toe Cap
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB4143
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.5
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.