Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 9 1/2

  • Mfr # RB4143

  • Zoro # G2046480


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046480
UPC #
690774407985
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Style Number
RB4143
Wide Toe Cap
No
Removable Insole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Conductive
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
Non-Marking Sole
Yes
Ninety Degree Heel
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Waterproof Type
None
Insole System
Removable
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily
0.50
Toe Shape
Round
Standards
ASTM F2413
Upper Material Description
Leather/Mesh
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Item
Athletic High-Top Shoe
Oil Resisting Sole
Yes
Insulated
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Insulation Type
None
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Metatarsal System
Internal Met Guard
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Series
RB4143
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.