Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, M

  • Mfr # RB4143

  • Zoro # G2046377


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046377
UPC #
690774407855
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Toe Shape
Round
Insulation Type
None
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.50
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Mesh
Static Dissipative
No
Ninety Degree Heel
No
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Black
Metatarsal System
Internal Met Guard
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Insole System
Removable
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Removable Insole
Yes
Style Number
RB4143
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Waterproof Type
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Series
RB4143
Upper Color
Black
Slip Resistant
Yes
Construction
Cemented
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products