Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Blue, 12 W

  • Mfr # RB3400

  • Zoro # G3578030


product price:  $136.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3400
Zoro #
G3578030
UPC #
690774457409
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Blue
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Conductive
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Metatarsal System
CushGuard
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Item
Athletic High-Top Shoe
Midsole Material
EVA
Insole System
Removable
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413
Footwear Shank Type
None
Puncture Resistant Insole
No
Style Number
RB3400
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Insulation Type
None
Upper Material Description
Leather/Textile
CSA Footwear Standard
Not Specified
Last Number or Name
Trailgrip Work
Static Dissipative
No
Waterproof Type
None
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Style Family
Athletic High-Top Shoe
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB3400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.