Men's Athletic High-Top Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 7

  • Mfr # RB4144

  • Zoro # G7260537


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4144
Zoro #
G7260537
UPC #
690774451582
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Width
D
Overall Height
6 in
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Waterproof Type
Waterproof Membrane
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
For Outdoor Traction
No
Non-Marking Sole
Yes
Midsole Material
EVA
Upper Material Description
Leather
Ninety Degree Heel
No
Liner Material
Nylon
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Conductive
No
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB4144
Non Metallic Upper
No
Puncture Resistant Insole
No
Insulated
No
Item
Athletic High-Top Shoe
Predominant Footwear Color
Black
Footwear Shank Type
None
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Toe Shape
Round
ASTM Footwear Class
F2413-11
Last Number or Name
Sublite Cushion Work
Insulation Type
None
Metatarsal System
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic High-Top Shoe
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.