Men's Athletic High-Top Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 8

  • Mfr # RB4144

  • Zoro # G7650452


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4144
Zoro #
G7650452
UPC #
690774451605
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
6 in
Width
D
Overall Height
6 in
Size (PRINT)
8

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Insulated
No
Style Number
RB4144
Last Number or Name
Sublite Cushion Work
Footwear Construction Type
Cemented
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Predominant Footwear Color
Black
Completely Non Metallic
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Toe Shape
Round
Conductive
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Sole Pattern
Textured and Siped
Waterproof Type
Waterproof Membrane
Liner Material
Nylon
Static Dissipative
No
Insulation Type
None
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal System
No
Footwear Shank Type
None
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Item
Athletic High-Top Shoe
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic High-Top Shoe
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Closure
Lace Up
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.