Men's Athletic High-Top Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, D

  • Mfr # RB4144

  • Zoro # G7260808


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4144
Zoro #
G7260808
UPC #
690774451612
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
6 in
Width
D
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
Standards
ASTM F2413
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Item
Athletic High-Top Shoe
Insulation Type
None
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Insulated
No
Conductive
No
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
No
Footwear Shank Type
None
Non Metallic Upper
No
Max. Heat Rating
100 Degrees F
Style Number
RB4144
Insole System
Removable
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Sublite Cushion Work
Non-Marking Sole
Yes
Metatarsal System
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Oil Resisting Sole
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Puncture Resistant Insole
No
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.