Men's Athletic High-Top Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, W

  • Mfr # RB4144

  • Zoro # G7241171


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4144
Zoro #
G7241171
UPC #
690774451834
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Removable Insole
Yes
Midsole Material
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
Not Specified
Style Number
RB4144
Footwear Sole Pattern
Textured and Siped
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non-Marking Sole
Yes
Toe Shape
Round
Conductive
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Insole System
Removable
Footwear Shank Type
None
Wide Toe Cap
Yes
Liner Material
Nylon
ASTM Footwear Class
F2413-11
Completely Non Metallic
No
Footwear Construction Type
Cemented
Insulation Type
None
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Non Metallic Upper
No
For Outdoor Traction
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products