Men's Athletic High-Top Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, W

  • Mfr # RB4144

  • Zoro # G7345167


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4144
Zoro #
G7345167
UPC #
690774451933
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
14

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Insole System
Removable
Removable Insole
Yes
Puncture Resistant Insole
No
Style Number
RB4144
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Upper Material Description
Leather
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Chemical Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Conductive
No
Waterproof Type
Waterproof Membrane
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
1.00
Static Dissipative
No
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Metatarsal System
No
Non-Marking Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Standards
ASTM F2413
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Athletic High-Top Shoe
Insulated
No
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic High-Top Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.