Zoro Homepage

Men's Athletic High-Top Work Boot, 10 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2090956


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2090956
UPC #
690774345560
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Footwear Shank Type
Plastic
Upper Material Description
Leather
Shank Material
Plastic
Footwear Style
Athletic High-Top
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Metatarsal System
No
Toe Shape
Square
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Insulated
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured
Waterproof Type
None
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Black, Gray
Heel Style
Flat Heel
Upper Material
Leather
Non-Marking Upper
Yes
Insole Material
EVA
Midsole Technology
Dual Density
Construction
Cemented
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.