Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Work Boot, 10, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2090965


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2090965
UPC #
690774345553
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Conductive
No
Max. Heat Rating
200 Degrees F
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Static Dissipative
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Footwear Style
Athletic High-Top
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Metatarsal System
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Insulated
No
Metatarsal Guard
Internal
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Upper Material Description
Leather
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Shank Material
Plastic
Electrical Hazard Rated
Yes
Oil Resisting Sole
No
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Upper Material
Leather
Upper Color
Black, Gray
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Insole Material
EVA
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Midsole Technology
Dual Density
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB1067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.