Zoro Homepage

Men's Athletic High-Top Work Boot, 15, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091096


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091096
UPC #
690774345461
Country of Origin
China

Dimensions

Size
15
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Shank Type
Plastic
Footwear Sole Pattern
Textured
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Style
Athletic High-Top
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
No
Ninety Degree Heel
No
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Insulation Type
None
Metatarsal System
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Metatarsal Guard
Internal
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Removable Insole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Material
Leather
Upper Color
Black, Gray
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Style Family
Athletic High-Top Shoe
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Midsole Technology
Dual Density
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Nylon
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB1067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.