Zoro Homepage

Men's Athletic High-Top Work Boot, 4 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091078


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091078
UPC #
690774364134
Country of Origin
China

Dimensions

Size
4 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
4 1/2

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Static Dissipative
No
Footwear Shank Type
Plastic
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Shank Material
Plastic
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Toe Shape
Square
Waterproof Type
None
Metatarsal Guard
Internal
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Removable Insole
Yes
Midsole Material
Polyurethane
Standards
ASTM F2413
Non Metallic Upper
Yes
Metatarsal System
No
Insulated
No
Max. Heat Rating
200 Degrees F
Outsole Material
Rubber
Footwear Sole Pattern
Textured
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Upper Material
Leather
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Upper Color
Black, Gray
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
EVA
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
200 Degrees F
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Midsole Technology (PRINT)
Dual Density
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.