Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Work Boot, 4, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091087


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091087
UPC #
690774364127
Country of Origin
China

Dimensions

Size
4
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
4
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Footwear Style
Athletic High-Top
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Conductive
No
Wide Toe Cap
Yes
Waterproof Type
None
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Insulation Type
None
Metatarsal Guard
Internal
Footwear Shank Type
Plastic
Max. Heat Rating
200 Degrees F
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Insulated
No
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Shank Material
Plastic
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Chemical Resisting Sole
Yes
Metatarsal System
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Upper Material
Leather
Upper Color
Black, Gray
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
EVA
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Midsole Technology
Dual Density
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Wet
0.86
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB1067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.