Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Work Boot, 4, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091288


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091288
UPC #
690774364080
Country of Origin
China

Dimensions

Size
4
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
4
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Static Dissipative
No
Shank Material
Plastic
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable FootFuel(R) Injected EVA Cushion Insole Bed
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Toe Shape
Square
Footwear Style
Athletic High-Top
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Non-Marking Sole
No
Insulated
No
Midsole Material
Polyurethane
Max. Heat Rating
200 Degrees F
Wide Toe Cap
Yes
Insulation Type
None
Standards
ASTM F2413
Ninety Degree Heel
No
Non Metallic Upper
Yes
Metatarsal Guard
Internal
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Material
Leather
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Upper Color
Black, Gray
Insole Material
EVA
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Midsole Technology
Dual Density
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB1067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.