Zoro Homepage

Men's Athletic High-Top Work Boot, 5 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091251


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091251
UPC #
690774364110
Country of Origin
China

Dimensions

Size
5 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
5 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Conductive
No
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Waterproof Type
None
Footwear Shank Type
Plastic
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Metatarsal Guard
Internal
Oil Resisting Sole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Liner Material
Nylon
Metatarsal System
No
Ninety Degree Heel
No
Toe Shape
Square
Footwear Construction Type
Cemented
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Footwear Style
Athletic High-Top
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Insulation Type
None
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured
Upper Material Description
Leather
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Material
Leather
Upper Color
Black, Gray
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.86
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Midsole Technology
Dual Density
Style Family
Athletic High-Top Shoe
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.