Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Work Boot, 5, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091069


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091069
UPC #
690774364141
Country of Origin
China

Dimensions

Size
5
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
5
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Max. Heat Rating
200 Degrees F
Metatarsal Guard
Internal
Shank Material
Plastic
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Static Dissipative
No
Upper Material Description
Leather
Insulated
No
Metal Chip Resisting Sole
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Waterproof Type
None
Wide Toe Cap
Yes
Insulation Type
None
Non Metallic Upper
Yes
Metatarsal System
No
Oil Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Footwear Style
Athletic High-Top
Liner Material
Nylon
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Upper Material
Leather
Upper Color
Black, Gray
Slip Resistant
Yes
Heat Resistant
No
Insole Material
EVA
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Wet
0.86
Midsole Technology
Dual Density
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB1067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.