Zoro Homepage

Men's Athletic High-Top Work Boot, 6 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091236


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091236
UPC #
690774345324
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Waterproof Type
None
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Wide Toe Cap
Yes
Liner Material
Nylon
Non-Marking Sole
No
Midsole Material
Polyurethane
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Ninety Degree Heel
No
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Metatarsal System
No
Insulated
No
Toe Shape
Square
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Upper Color
Black, Gray
Upper Material
Leather
Non-Marking Upper
Yes
Insole Material
EVA
Midsole Technology
Dual Density
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Construction
Cemented
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.