Zoro Homepage

Men's Athletic High-Top Work Boot, 7 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091218


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091218
UPC #
690774345348
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Shank Material
Plastic
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Conductive
No
Removable Insole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Style
Athletic High-Top
Midsole Material
Polyurethane
Oil Resisting Sole
No
Static Dissipative
No
Footwear Sole Pattern
Textured
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Non-Marking Sole
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Liner Material
Nylon
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black, Gray
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Upper Material
Leather
Insole Material
EVA
Construction
Cemented
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Midsole Technology
Dual Density
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Style Family
Athletic High-Top Shoe
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.