Zoro Homepage

Men's Athletic High-Top Work Boot, 8 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091190


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091190
UPC #
690774345362
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Insulation Type
None
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top
Predominant Footwear Color
Black
Oil Resisting Sole
No
Removable Insole
Yes
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Max. Heat Rating
200 Degrees F
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Metatarsal System
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Ninety Degree Heel
No
Completely Non Metallic
Yes
Toe Shape
Square
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Upper Color
Black, Gray
Upper Material
Leather
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Insole Material
EVA
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.55
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.86
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Midsole Technology
Dual Density
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.