Zoro Homepage

Men's Athletic High-Top Work Boot, 9 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2090971


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2090971
UPC #
690774345546
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Liner Material
Nylon
Upper Material Description
Leather
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Chemical Resisting Sole
Yes
Footwear Style
Athletic High-Top
Ninety Degree Heel
No
Insulation Type
None
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Metatarsal System
No
Puncture Resistant Insole
No
Metatarsal Guard
Internal
Static Dissipative
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Completely Non Metallic
Yes
Shank Material
Plastic
Footwear Sole Pattern
Textured
Toe Shape
Square
Footwear Closure Type
Lace Up
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Outsole Material
Rubber
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Upper Material
Leather
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Upper Color
Black, Gray
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.86
Style Family
Athletic High-Top Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Heel Definition
Flat Heel
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Midsole Technology
Dual Density
Maximum Heat Rating
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.