Zoro Homepage

Men's Athletic High-Top Work Boot, 9 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091175


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091175
UPC #
690774345386
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Square
Metatarsal Guard
Internal
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Liner Material
Nylon
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
No
Insulation Type
None
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Non-Marking Sole
No
Standards
ASTM F2413
Wide Toe Cap
Yes
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Footwear Style
Athletic High-Top
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Upper Material
Leather
Heel Style
Flat Heel
Upper Color
Black, Gray
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
EVA
Midsole Technology
Dual Density
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.