Men's Athletic Shoe, 10 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618590


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618590
UPC #
690774461901
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Metatarsal System
CushGuard
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Waterproof Type
None
Non-Marking Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Cemented
For Outdoor Traction
No
Non Metallic Upper
No
Style Number
RB4046
Footwear Shank Type
None
Wide Toe Cap
Yes
Insole System
Removable
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
Standards
ASTM F2413
Oil Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Style Family
Athletic Shoe
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products