Men's Athletic Shoe, 10 1/2 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295530


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295530
UPC #
690774386051
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Wide Toe Cap
No
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Insulation Type
None
Removable Insole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Material Description
Synthetic
Puncture Resistant Insole
No
Style Number
RB4041
Insole System
Removable
Max. Heat Rating
100 Degrees F
Non Metallic Upper
No
Upper Boot Material
Man Made
Metatarsal System
No
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Ninety Degree Heel
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Slip Resistant
Yes
Series
RB4041
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.