Men's Athletic Shoe, 10 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618539


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618539
UPC #
690774462052
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Static Dissipative
No
Removable Insole
Yes
Toe Shape
Round
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Wide Toe Cap
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Insulation Type
None
Puncture Resistant Insole
No
Upper Material Description
Leather
Liner Material
Nylon
Oil Resisting Sole
Yes
Item
Athletic Shoe
Metatarsal System
CushGuard
Completely Non Metallic
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Insulated
No
Standards
ASTM F2413
Style Number
RB4046
Non Metallic Upper
No
Last Number or Name
Sublite Cushion Work
Chemical Resisting Sole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products