Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 10 W, Leather, Black

  • Mfr # RB1865

  • Zoro # G5521187


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5521187
UPC #
690774169173
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Men's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Style Number
RB1865
Liner Material
Mesh, Nylon
Static Dissipative
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Footwear Sole Pattern
Cleated
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.86
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
Centose
Upper Color
Black
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.89
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Composite
All-Leather Upper
Yes
Construction
Cemented
Insole Material
EVA
Closure
Lace Up
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.