Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 10.5 M, Leather, Black

  • Mfr # RB1865

  • Zoro # G5570442


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5570442
UPC #
690774168992
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Metatarsal Guard
Internal
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Style Number
RB1865
Completely Non Metallic
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Standards
ASTM F2413
Insole System
EVA
Chemical Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Midsole Material
EVA
Static Dissipative
No
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Conductive
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
Centose
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
Internal
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating
100 Degrees F
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.