Men's Athletic Shoe, 11 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618432


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618432
UPC #
690774461925
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Removable Insole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Standards
ASTM F2413
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
100 Degrees F
Metatarsal System
CushGuard
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Style Number
RB4046
Oil Resisting Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Last Number or Name
Sublite Cushion Work
Liner Material
Nylon
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured and Siped
Conductive
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
For Outdoor Traction
No
Ninety Degree Heel
No
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Metatarsal Guard System
CushGuard FlexMet
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.