Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 11 1/2 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295305


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295305
UPC #
690774386228
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Completely Non Metallic
No
Oil Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB4041
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Footwear Sole Pattern
Textured
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Standards
ASTM F2413
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
1.00
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
For Outdoor Traction
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Static Dissipative
No
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Conductive
No
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insulated
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Series
RB4041
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.