Men's Athletic Shoe, 11 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618624


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618624
UPC #
690774462076
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Predominant Footwear Color
Black
Footwear Shank Type
None
Style Number
RB4046
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.42
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Last Number or Name
Sublite Cushion Work
Non Metallic Upper
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
CushGuard
Insulation Type
None
Chain Saw Cut Resistant
No
Insulated
No
Upper Boot Material
Leather/Mesh
Insole System
Removable
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Conductive
No
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.