Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 11 M, Leather, Black

  • Mfr # RB1865

  • Zoro # G5744426


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5744426
UPC #
690774169005
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Men's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.89
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.86
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Style Number
RB1865
Shank Material
Plastic
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Ninety Degree Heel
No
Removable Insole
Yes
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Footwear Sole Pattern
Cleated
Conductive
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
Centose
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Wet
0.86
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Construction
Cemented
Closure
Lace Up
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.