Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 11 W, Leather, Black

  • Mfr # RB1865

  • Zoro # G5819475


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5819475
UPC #
690774169197
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Men's
Insulated
No
Resists
Oils, Slips
Waterproof
No
Outsole Material
Rubber
Closure Type
Tie
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Style Number
RB1865
Removable Insole
Yes
Wide Toe Cap
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.86
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Non Metallic Upper
Yes
Insole System
EVA
Midsole Material
EVA
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.58
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Sole Pattern
Cleated
Static Dissipative
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Upper Boot Material
All Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
Centose
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.86
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.