Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 11.5 M, Leather, Black

  • Mfr # RB1865

  • Zoro # G5673385


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5673385
UPC #
690774169012
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Men's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.58
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Upper Material Description
Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Midsole Material
EVA
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Internal
Liner Material
Mesh, Nylon
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Insole System
EVA
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Static Dissipative
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Style Number
RB1865
Shank Material
Plastic
Conductive
No
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Upper Color
Black
Series
Centose
Heel Style
Flat Heel
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.58
Style Family
Athletic Shoe
Toe Cap Material
Composite
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.86
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Construction
Cemented
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.