Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 11.5 W, Leather, Black

  • Mfr # RB1865

  • Zoro # G5608906


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5608906
UPC #
690774169203
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Static Dissipative
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.58
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Midsole Material
EVA
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Upper Material Description
Leather
Style Number
RB1865
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.89
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.86
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Series
Centose
Upper Color
Black
Heel Definition
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Wet
0.86
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily
0.58
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.