Zoro Homepage

Men's Athletic Shoe, 11.5 W, Microfiber and Mesh, Black

  • Mfr # RB4037

  • Zoro # G7827817


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Size
11.5
Footwear Width
W
Gender
Men's
Upper Material
Microfiber and Mesh
Toe Type
Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4037
Zoro #
G7827817
UPC #
690774452602
Country of Origin
Cambodia

Dimensions

Size
11.5
Footwear Width
W

Details

Gender
Men's
Upper Material
Microfiber and Mesh
Toe Type
Alloy
Color
Black
Item
Athletic Shoe
Closure Type
Slip-On
Style Number
RB4037
Series
Sublite Cushion Work

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.