Shop REEBOK

Men's Athletic Shoe, 12 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046
  • Zoro # G1618502

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4046
Zoro #
G1618502
UPC #
690774461932
Country of Origin
Cambodia
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
RB4046
ASTM Footwear Class
F2413-11
Last Number or Name
Sublite Cushion Work
Footwear Sole Pattern
Textured and Siped
Metatarsal System
CushGuard
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Non Metallic Upper
No
Toe Shape
Round
Oil Resisting Sole
Yes
Static Dissipative
No
Insole System
Removable
Max. Heat Rating
100 Degrees F
Insulation Type
None
Puncture Resistant Insole
No
Conductive
No
Removable Insole
Yes
For Outdoor Traction
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Metatarsal Guard System
CushGuard FlexMet
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
D
Size
12
Heel Height
1/2 in
Height
Oxford
Width
D
Size (PRINT)
12

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.