Men's Athletic Shoe, 12 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393129


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393129
UPC #
690774382459
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Athletic Shoe
Static Dissipative
Yes
Insulation Type
None
Completely Non Metallic
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Non Metallic Upper
No
Insulated
No
Metatarsal System
No
For Outdoor Traction
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Chain Saw Cut Resistant
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Removable Insole
Yes
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Style Number
RB3501
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Mesh
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Puncture Resistant Insole
No
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Series
RB3501
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.75
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.