Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 12 M, Leather, Black

  • Mfr # RB1865

  • Zoro # G5796262


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5796262
UPC #
690774169029
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Conductive
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Shank Material
Plastic
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
RB1865
Footwear Shank Type
Plastic
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.58
Standards
ASTM F2413
Ninety Degree Heel
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.86
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Series
Centose
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Closure
Lace Up
Toe Cap Material
Composite
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
100 Degrees F
Construction
Cemented
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.