Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 12 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295296


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295296
UPC #
690774386235
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Non-Marking Sole
No
Footwear Sole Pattern
Textured
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Synthetic
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Metatarsal System
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Toe Shape
Round
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Static Dissipative
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Style Number
RB4041
Upper Boot Material
Man Made
For Outdoor Traction
No
Standards
ASTM F2413
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Series
RB4041
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Alloy
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.