Men's Athletic Shoe, 13 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618450


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618450
UPC #
690774464711
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Insulation Type
None
Non-Marking Sole
Yes
For Outdoor Traction
No
Style Number
RB4046
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Non Metallic Upper
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Upper Boot Material
Leather/Mesh
Footwear Shank Type
None
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily
0.42
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Waterproof Type
None
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Black
Metatarsal System
CushGuard
Last Number or Name
Sublite Cushion Work
Toe Shape
Round
Removable Insole
Yes
Insole System
Removable
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.42
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.