Men's Athletic Shoe, 13 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618615


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618615
UPC #
690774464759
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Upper Boot Material
Leather/Mesh
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
100 Degrees F
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Last Number or Name
Sublite Cushion Work
Oil Resisting Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Static Dissipative
No
Completely Non Metallic
No
Style Number
RB4046
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Upper Material Description
Leather
Liner Material
Nylon
Metatarsal System
CushGuard
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Removable Insole
Yes
Midsole Material
EVA
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.