Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 14 M, Leather, Black

  • Mfr # RB1865

  • Zoro # G5580477


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
Upper Material
Leather
Toe Type
Composite
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5580477
UPC #
690774169043
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Material
Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.86
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Completely Non Metallic
Yes
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Removable Insole
Yes
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Sole Pattern
Cleated
Chain Saw Cut Resistant
No
Midsole Material
EVA
Shank Material
Plastic
Non-Marking Sole
Yes
Style Number
RB1865
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Conductive
No
Footwear Shank Type
Plastic
Upper Material Description
Leather
Insole System
EVA
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.89
ASTM Footwear Class
F2413-11 I/75 C/75
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Series
Centose
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Wet
0.86
Insole Material
EVA
Style Family
Athletic Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.