Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 14 W, Steel Toe, Navy, RB1920

  • Mfr # RB1920

  • Zoro # G8947626


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Navy
Gender
Men's
Waterproof
No
Style Number
RB1920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1920
Zoro #
G8947626
UPC #
690774148819
Country of Origin
China

Dimensions

Size
14
Width
W
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
14

Details

Item
Athletic Shoe
Color
Navy
Gender
Men's
Waterproof
No
Style Number
RB1920
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Conductive
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Insole System
Full Sock
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.87
Oil Resisting Sole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Removable Insole
Yes
Insulated
No
Predominant Footwear Color
Navy
Mark II Slip Test Results- Dairy Tile Dry
0.80
Static Dissipative
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Herringbone
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Footwear Style
Athletic Shoe
Wide Toe Cap
No
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Navy, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB1920, Toe Cap Material Steel, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.