Men's Athletic Shoe, 15 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618633


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618633
UPC #
690774464735
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
15

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Style Number
RB4046
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Toe Shape
Round
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulation Type
None
Standards
ASTM F2413
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Metatarsal System
CushGuard
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Sublite Cushion Work
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.42
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Waterproof Type
None
Removable Insole
Yes
Footwear Sole Pattern
Textured and Siped
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
For Outdoor Traction
No
Wide Toe Cap
Yes
Upper Boot Material
Leather/Mesh
Footwear Shank Type
None
Conductive
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Metatarsal Guard System
CushGuard FlexMet
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.