Men's Athletic Shoe, 15 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618800


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618800
UPC #
690774464780
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
15

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Footwear Construction Type
Cemented
Waterproof Type
None
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Removable Insole
Yes
Style Number
RB4046
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
Upper Material Description
Leather
Wide Toe Cap
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Midsole Material
EVA
Puncture Resistant Insole
No
Insulation Type
None
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.42
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
100 Degrees F
Conductive
No
Non Metallic Upper
No
Metatarsal System
CushGuard
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11
Liner Material
Nylon
Insole System
Removable
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Closure
Lace Up
Toe Cap Material
Alloy
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products