Men's Athletic Shoe, 15 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393095


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393095
UPC #
690774382480
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
15

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Standards
ASTM F2413
Wide Toe Cap
No
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Waterproof Type
None
Upper Material Description
Leather/Mesh
Insole System
Removable
Oil Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Style Number
RB3501
Mark II Slip Test Results- Dairy Tile Dry
0.75
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metatarsal System
No
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Insulated
No
Max. Heat Rating
100 Degrees F
Upper Boot Material
Leather/Mesh
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Insulation Type
None
Predominant Footwear Color
Black
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB3501
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.75
Heel Definition
Flat Heel
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.