Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 15 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295269


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295269
UPC #
690774386266
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
15

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Toe Shape
Round
Predominant Footwear Color
Black
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Insulation Type
None
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Wide Toe Cap
No
Non Metallic Upper
No
Style Number
RB4041
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Insulated
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Static Dissipative
No
Upper Material Description
Synthetic
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Standards
ASTM F2413
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Series
RB4041
Metatarsal Guard Style
None
Slip Resistant
Yes
Toe Cap Material
Alloy
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.